This product requires certification to purchase.

3/4 in. Tankless Water Heater Valve

You last purchased this on
 
Watts

3/4 in. Tankless Water Heater Valve

  • Fast #
  • Part #WLFTWHG2FTHCRV
  • Item #9534887
  • Manufacturer Part #0120008
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

3/4 in. Tankless Water Heater Valve

  • Fast #
  • Part #WLFTWHG2FTHCRV
  • Item #9534887
  • Manufacturer Part #0120008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 5 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Lead free copper silicon alloy body
  • Tankless water heater valves with Versa Fit technology
  • Compact design with modified 1-plane alignment requires less space under the water heater in tight installations
  • Smooth turning, low-torque handle operation
  • 3/4 FPT connections
  • Includes pressure relief valve
  • Requires Certification

Specifications

End Connection 1:
FPT
End Connection 2:
Union
End Connections:
FPT x Union
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Product Type:
Valve
Water Heater Type:
Tankless