This product requires certification to purchase.

3 gal Reverse Osmosis System

You last purchased this on
 
Watts

3 gal Reverse Osmosis System

  • Fast #
  • Part #WPWRO4
  • Item #4272489
  • Manufacturer Part #7100103
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

3 gal Reverse Osmosis System

  • Fast #
  • Part #WPWRO4
  • Item #4272489
  • Manufacturer Part #7100103
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Multi-Stage water filtration
  • Easy to Install
  • Lead-Free
  • NSF standard 58, 372 certified
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 58, ANSI 372
Connection Size:
1/4
Contaminant Removal:
Arsenic, Lead, Chromium, Copper, Radium
Depth:
6 in
Diameter:
6 in
Filtering Material:
Yes
Filtering System:
Point of Use
Flow Rate:
10 gpm
Height:
16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
100
Minimum Temperature:
40
NSF:
NSF 58, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
85 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Weight:
25 lb
Width:
16-1/2 in