This product requires certification to purchase.

3 x 3 x 3 in. 125# Cast Iron Epoxy Coating Flanged Strainer

You last purchased this on
 
Watts

3 x 3 x 3 in. 125# Cast Iron Epoxy Coating Flanged Strainer

  • Fast #
  • Part #W77FDIFDA125M
  • Item #1634170
  • Manufacturer Part #0825211
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

3 x 3 x 3 in. 125# Cast Iron Epoxy Coating Flanged Strainer

  • Fast #
  • Part #W77FDIFDA125M
  • Item #1634170
  • Manufacturer Part #0825211
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 46
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Lead-Free
  • 304 Stainless steel perforated screens
  • Cast iron flanged retainer cap with gasket tapped for closure plug
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-126
BAA Compliant:
No
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
3 in
Height:
7 in
Length:
10-1/8 in
Material:
Cast Iron
Maximum Temperature:
353
Mesh Size:
20
NSF:
NSF 372
Perforation Size:
1/16 in
Pressure - Maximum:
200 psi
Pressure Class:
125#
Strainer Type:
Wye
Valve Body Style:
Y Pattern
Valve Size:
3 in
Width:
11-9/10 in