This product requires certification to purchase.

3/4 in. Bronze FNPT 40# 250 Relief Valve

This product has been replaced by

3/4 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 40 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 3/4 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 40 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F274479
You last purchased this on
 
Watts

Series 174A 3/4 in. Bronze FNPT 40# 250 Relief Valve

  • Fast #
  • Part #W174A40F
  • Item #423788
  • Manufacturer Part #0274479
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

3/4 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 40 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Watts 3/4 IN 174A BRONZE BOILER PRESSURE RELIEF VALVE 40 PSI DISCHARGE LINE FLOOD SENSOR INCLUDED
Manufacturer Part #F274479
Watts

Series 174A 3/4 in. Bronze FNPT 40# 250 Relief Valve

  • Fast #
  • Part #W174A40F
  • Item #423788
  • Manufacturer Part #0274479
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Spring loaded
  • Non mechanical seat-to-disc alignment will not stick or freeze
  • Bronze body
  • Automatic reseating
  • Requires Certification

Specifications

ANSI:
ANSI 1105
ASME:
ASME Section IV
Application:
Boiler
Collection:
Series 174A
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Height:
5-3/4 in
ISO:
ISO 9001-2000
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Length:
2-3/4 in
Material:
Bronze
Maximum Temperature:
250
Pressure - Maximum:
30 psi
Pressure Class:
40#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UL Listed:
Yes
Valve Operator:
Lever Handle
Valve Size:
3/4 in
Valve Type:
Relief Valve
Weight:
1.1 lb
Width:
2-1/4 in