This product requires certification to purchase.

3/4 in. 400 psi Cast Copper Silicon Alloy Double Union Sweat Pressure Reducing Valve

You last purchased this on
 
Watts

LFN45B Series 3/4 in. 400 psi Cast Copper Silicon Alloy Double Union Sweat Pressure Reducing Valve

  • Fast #
  • Part #WLFN45BM1DUSF
  • Item #3919693
  • Manufacturer Part #0009481
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

LFN45B Series 3/4 in. 400 psi Cast Copper Silicon Alloy Double Union Sweat Pressure Reducing Valve

  • Fast #
  • Part #WLFN45BM1DUSF
  • Item #3919693
  • Manufacturer Part #0009481
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Integral stainless steel strainer
  • Serviceable in line
  • Bypass feature controls thermal expansion pressure
  • Sealed spring cage on all models for accessible outdoor or pit installations
  • Lead-Free
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
LFN45B Series
End Connection 1:
Union
End Connection 2:
Sweat
End Connections:
Union x Sweat
Height:
6 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-1/5 in
Material:
Copper Silicon Alloy
Maximum Temperature:
180
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Water
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
Elastomer
Valve Port Opening:
Standard Port
Valve Seat Material:
Thermoplastic
Valve Size:
3/4 in
Valve Type:
Pressure Reducing Valve
Weight:
2 lb
Width:
5-63/100 in