This product requires certification to purchase.

450K 3 In Duplex Progressive Water Softener System

Watts

450K 3 In Duplex Progressive Water Softener System

  • Fast #
  • Part #WPWS30151I22
  • Item #9863889
  • Manufacturer Part #7100652
3.8 out of 5 Customer Rating
Brand image
Watts

450K 3 In Duplex Progressive Water Softener System

  • Fast #
  • Part #WPWS30151I22
  • Item #9863889
  • Manufacturer Part #7100652
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • High capacity blonde resin for reduced color throw
  • Durable brass body control valve
  • Digital valve controller stores key operational history
  • Corrosion resistant fiberglass mineral tank
  • Requires Certification

Specifications

Connection Size:
3
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Height:
97 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
098268090765
Width:
160 in