5/8 in. Brass PEX Crimp Coupling (Pack of 10)
5/8 in. Brass PEX Crimp Coupling (Pack of 10)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- For making field repairs or extending PEX lines
Specifications
- ASTM:
- ASTM F-876
- CSA Certified:
- CSA B137.5
- End Connection 1:
- PEX Crimp
- End Connection 2:
- PEX Crimp
- End Connections:
- PEX Crimp
- Fitting Size 1:
- 5/8 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 5/8 in x 5/8 in
- Fitting Type:
- Coupling
- IAPMO Listed:
- No
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 35
- NSF:
- NSF P171
- NSF Certified:
- Yes
- Pressure - Maximum:
- 100 psi
- UL Listed:
- Yes
- Weight:
- 0.3 lb