This product requires certification to purchase.

5 in. High Capacity Carbon Filtration System

You last purchased this on
 
Watts

5 in. High Capacity Carbon Filtration System

  • Fast #
  • Part #WPWDWHCUC1
  • Item #7316653
  • Manufacturer Part #7100642
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

5 in. High Capacity Carbon Filtration System

  • Fast #
  • Part #WPWDWHCUC1
  • Item #7316653
  • Manufacturer Part #7100642
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Provides clean, clear, great tasting water
  • Reduces parasitic cyst, sediment, chlorine taste and odors
  • Easy to install-only requires a phillips head screwdriver and an adjustable wrench
  • Easy filter change
  • Requires Certification

Specifications

Depth:
3-1/2 in
Height:
17 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Width:
9-1/4 in