6 in. Socket 316L Stainless Steel 45 Degree Elbow with EPDM Sealing Ring
6 in. Socket 316L Stainless Steel 45 Degree Elbow with EPDM Sealing Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- 316 Stainless steel
- Push-fit connection
- 45 Degree
- EPDM sealing rings
Documents
Specifications
- ANSI:
- ANSI 3-A 14159-1
- ASME:
- ASME A112.6.3
- Clean Bagged:
- No
- Elbow Degree:
- 45°
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Elbow
- IAPMO Listed:
- Yes
- Material:
- Rubber, Stainless Steel
- Material Type:
- 316L, EPDM
- NSF:
- NSF 3-A 14159-1
- NSF Certified:
- Yes
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 098268192889