60 gpd Change Reverse Filter
60 gpd Change Reverse Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 50 Gallons per day reverse osmosis membrane
- Kwik-Change filter technology for easy, mess free unit maintenance
- High flow designed air gap reverse osmosis faucet
- All the installation hardware is included
-
Lead Law Compliant
Specifications
- Connection Size:
- 1/4
- Depth:
- 16 in
- Filtering System:
- Point of Use
- Height:
- 17 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 100
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 85 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Weight:
- 19.5 lb
- Width:
- 16-1/2 in