This product requires certification to purchase.

75 gpm Plastic Tank Scale

You last purchased this on
 
Watts

75 gpm Plastic Tank Scale

  • Fast #
  • Part #WOF166575TM
  • Item #9863723
  • Manufacturer Part #7100662
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

75 gpm Plastic Tank Scale

  • Fast #
  • Part #WOF166575TM
  • Item #9863723
  • Manufacturer Part #7100662
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Chemical free non-softener for scale prevention and protection
  • Virtually maintenance free green technology
  • Requires no control valve, chemical additives or electricity
  • Improves equipment efficiency
  • Requires Certification

Specifications

Connection Size:
2
Flow Rate:
75 gpm
Height:
70 in
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive Harm www.P65Warnings.ca.gov
Size:
2 in
Weight:
120 lb
Width:
18 in