This product requires certification to purchase.

3 x 3 x 3 in. 125# Cast Iron IPS Flanged Wye Strainer

You last purchased this on
 
Watts

77F-DI-125 3 x 3 x 3 in. 125# Cast Iron IPS Flanged Wye Strainer

  • Fast #
  • Part #W77FDI125M
  • Item #1634181
  • Manufacturer Part #0825202
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

77F-DI-125 3 x 3 x 3 in. 125# Cast Iron IPS Flanged Wye Strainer

  • Fast #
  • Part #W77FDI125M
  • Item #1634181
  • Manufacturer Part #0825202
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Lead-Free
  • 304 Stainless steel perforated screens
  • Cast iron flanged retainer cap with gasket tapped for closure plug
  • Requires Certification

Specifications

ANSI:
ANSI B16.1
ASTM:
ASTM A-126
BAA Compliant:
No
Collection:
77F-DI-125
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
Fitting Sizes:
3 in
Height:
7 in
Length:
10-1/8 in
Material:
Cast Iron
Maximum Temperature:
353
Mesh Size:
20
NSF:
NSF 372
Perforation Size:
1/16 in
Pressure - Maximum:
200 psi
Pressure Class:
125#
Strainer Type:
Wye
UL Listed:
No
Valve Body Style:
Y Pattern
Valve Size:
3 in
Width:
7-9/10 in