8 in. Floor Sink
8 in. Floor Sink
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Round
- No hub
- Cast iron
- Porcelain enamel coated interior
Specifications
- ADA Compliant:
- No
- Application:
- Sanitary
- Brand Model Compatibility:
- FS-720 Series
- Color Finish Category:
- Whites
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 3 in
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Shape:
- Round
- Sink Bowl Size:
- 6-13/16 in x 6-13/16 in x 6 in
- Sink Depth:
- 8-1/4 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 8 in x 8 in