800M4QT
Frequently Purchased Together
Product Details
Product Details
- Includes a freeze sensor for use with SentryPlus Alert technology to signal when temperature nears the freeze point
- Freeze alerts feature available with add-on connection kit
- Bronze body for durability
- Acetal bonnet acts as a freeze plug to prevent costly body damage
- Female NPT inlet and outlet with quarter turn shutoffs
- Easy internal access
- Test cocks are conveniently positioned for easy testing and winterization
Specifications
- Collection:
- 800M4QT
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 4-1/2 in
- Material:
- Bronze
- Maximum Temperature:
- 140
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- Angle
- Valve Disc Material:
- Silicone
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- Engineered Plastic
- Valve Size:
- 3/4 in
- Valve Type:
- Backflow Preventer
- Weight:
- 4 lb
- Width:
- 8-1/2 in