This product requires certification to purchase.

Flare Stainless Steel BFP Vacuum Breaker

You last purchased this on
 
Watts

9BD Series Flare Stainless Steel BFP Vacuum Breaker

  • Fast #
  • Part #W9BDFC
  • Item #1280857
  • Manufacturer Part #0061894
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

9BD Series Flare Stainless Steel BFP Vacuum Breaker

  • Fast #
  • Part #W9BDFC
  • Item #1280857
  • Manufacturer Part #0061894
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 5500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel for corrosion resistance
  • Triple check
  • Compact design
  • Beverage machines
  • Instant check valve response
  • Minimum pressure drop
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
9BD Series
Color Finish Category:
Stainless Steel
End Connection 1:
Flare
End Connection 2:
Flare
End Connections:
Flare
Height:
3-3/50 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/4 in
Material:
Stainless Steel
NSF:
NSF 25
NSF Certified:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Gas, Non-health Hazard, Water
UL Listed:
No
Valve Disc Material:
Rubber
Valve Seat Material:
Stainless Steel
Valve Size:
3/8 in
Valve Type:
BFP Vacuum Breaker
Weight:
0.38 lb
Width:
1-3/8 in