1/2 in. Brass Union Threaded Dual Check Valve
9D 1/2 in. Brass Union Threaded Dual Check Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Bronze body for durability
- Viega ProPress (R) connection adapters
- Strainer screen
- Horizontal or vertical installation
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- BAA Compliant:
- Yes
- Collection:
- 9D
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Height:
- 5-63/100 in
- IAPMO Listed:
- No
- Included:
- Strainer
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Brass
- Maximum Temperature:
- 250
- Minimum Temperature:
- 33
- NSF Certified:
- No
- Pressure - Maximum:
- 175 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Disc Material:
- Rubber
- Valve Seat Material:
- Rubber
- Valve Size:
- 1/2 in
- Valve Type:
- Dual Check Valve
- Weight:
- 1.23 lb
- Width:
- 3-3/50 in