Air Gap 1/2 x 3/4 - 1 in. Bronze
Air Gap 1/2 x 3/4 - 1 in. Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 3096-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Use on series 909
- Nuisance discharge
- Metal construction
- Durable coating
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- 919 and LF919
- Depth:
- 2-22/25 in
- Diameter:
- 2-3/8 in
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 3-1/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- NSF Certified:
- No
- Product Type:
- Air Gap
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Size:
- 3/4 in - 1 in
- Weight:
- 0.63 lb