BB-S101
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Reduces lead and PFOA/PFOS
- Reduces parasitic cysts
- Reduces chlorine and chloramine taste and odors
- Includes a smart volumetric flow monitor that sends SMS/email alerts when filter cartridge replacement is due
-
Lead Law Compliant
Specifications
- Application:
- Residential
- Capacity:
- 8448 gal
- Cartridge Type:
- Carbon Block
- Collection:
- BB-S101
- Connection Size:
- 1
- Contaminant Removal:
- Chlorine, Taste, Odor, Perfluorooctanoic Acid, Perfluorooctane Sulfonate, Lead, Cysts, Chloramine
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- Filtering System:
- Point of Entry
- Flow Rate:
- 4.0 gpm
- Height:
- 42 in
- Installation Type:
- Floor Mount
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Temperature:
- 125
- Micron Rating:
- 0.5 Micron
- Minimum Temperature:
- 34
- Origin:
- Domestic
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Weight:
- 66.5 lb
- Width:
- 18 in