4 in. Ductile Iron, EPDM, Buna-N and Viton Full Lug Butterfly Valve
BF-03-M2 Series 4 in. Ductile Iron, EPDM, Buna-N and Viton Full Lug Butterfly Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cast iron body
- 316 stainless steel disc
- EPDM seat
- Lever handle
Specifications
- ANSI:
- ANSI 125, ANSI 150, ANSI 61-G
- API:
- API 609
- ASTM:
- ASTM A351, ASTM A536
- Clean Bagged:
- No
- Collection:
- BF-03-M2 Series
- End Connection 1:
- Lug
- End Connection 2:
- Lug
- End Connections:
- Lug
- FM Approved:
- No
- Height:
- 13-5/8 in
- IAPMO Listed:
- No
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Length:
- 1-3/4 in
- MSS:
- MSS SP-67
- Material:
- Ductile Iron, Stainless Steel, Rubber
- Material Type:
- 316, EPDM
- Maximum Temperature:
- 248
- Minimum Temperature:
- 33
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 125#, 150#, 200#
- Recommended Valve Application:
- Gas, Liquid, Slurry
- UL Listed:
- No
- Valve Body Material:
- Ductile Iron
- Valve Body Style:
- Lug
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 4 in
- Valve Type:
- Butterfly Valve
- Width:
- 9 in