Check Valve Repair Kit
Check Valve Repair Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Original parts insure long service life
- No Special Tools Required For Changing Parts
- All parts are made of high quality materials
- Factory replacement kit
- Lead-free
Specifications
- Brand Model Compatibility:
- LF909, 909
- Depth:
- 9-1/2 in
- FM Approved:
- No
- Height:
- 4-1/2 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- NSF Certified:
- No
- Product Type:
- Second Check Repair Kit
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- UL Listed:
- No
- Valve Size:
- 2-1/2 in - 3 in
- Weight:
- 3.9 lb
- Width:
- 8-1/2 in