1/2 in. Radiant Cinch Clamp
CinchClamps™ 1/2 in. Radiant Cinch Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless steel
- Positive mechanical connection to seal PEX tubing
- Unique tab design makes complete connections in tight spaces
- For use with SDR-9 PEX pipe
Specifications
- Application:
- SDR 9 PEX Pipe
- Collection:
- CinchClamps™
- Depth:
- 1 in
- Fits Pipe Size:
- 1/2 in
- Height:
- 6 in
- Material:
- Stainless Steel
- Origin:
- Global
- Product Type:
- Clamp
- Width:
- 4 in