3 in. Push On Cast Iron Nickel Bronze Cleanout
CO-200-R Series 3 in. Push On Cast Iron Nickel Bronze Cleanout
Frequently Purchased Together
Product Details
Product Details
- Adjustable Top
- Cast Iron Body
- MD Load Rating
- Push On
Specifications
- Adjustable:
- Yes
- Collection:
- CO-200-R Series
- Cover Color Finish:
- Nickel
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 5 in
- End Connection 1:
- Push
- End Connections:
- Push
- Fits Pipe Size:
- 3 in
- Material:
- Brass
- Outlet Type:
- Push On
- Plug Included:
- Yes