3 in. Wall Clean-Out with Brass Plug and Stainless Steel Cover
Drainage 3 in. Wall Clean-Out with Brass Plug and Stainless Steel Cover
Product Details
Product Details
- Threaded brass plug
- 3 inch
- Stainless steel access cover
- Vandal proof screw
Specifications
- Adjustable:
- No
- Collection:
- Drainage
- Drain Base Material:
- Brass
- Fits Pipe Size:
- 3 in
- Height:
- 4 in
- IAPMO Listed:
- No
- Plug Diameter:
- 7 in
- Plug Included:
- Yes