This product requires certification to purchase.

Wall Mount Concealed Arm Lavatory Carrier with Back Plate

You last purchased this on
 
Watts

Drainage CA-461 Series Wall Mount Concealed Arm Lavatory Carrier with Back Plate

  • Fast #
  • Part #WCA461
  • Item #4482534
  • Manufacturer Part #8133254
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Drainage CA-461 Series Wall Mount Concealed Arm Lavatory Carrier with Back Plate

  • Fast #
  • Part #WCA461
  • Item #4482534
  • Manufacturer Part #8133254
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Wall mounted
  • Concealed arm
  • Adjustable wall plate
  • Steel back-up plate
  • Requires Certification

Documents


Specifications

Collection:
Drainage CA-461 Series
Depth:
19 in
Hardware Included:
Yes
Height:
3 in
Installation Type:
Wall Mount
Material:
Steel, Cast Iron
Product Type:
Lavatory Carrier
Width:
8 in