Nickel Bronze Cleanout
Drainage CO-200-R Series Nickel Bronze Cleanout
Product Details
Product Details
- Adjustable Top
- Nickel Bronze
- XHD Load Rating
- Round
Specifications
- Adjustable:
- Yes
- Collection:
- Drainage CO-200-R Series
- Cover Material:
- Nickel Bronze
- Cover Shape:
- Round
- Drain Base Material:
- Nickel Bronze
- Height:
- 2 in
- IAPMO Listed:
- No
- Plug Diameter:
- 5 in
- Plug Included:
- No