4 in. Push Cast Iron Adjustable Floor Cleanout
Drainage CO-200-RX Series 4 in. Push Cast Iron Adjustable Floor Cleanout
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Adjustable top
- Cast Iron body
- XHD Load Rating
- Push On
Documents
Specifications
- ASME:
- ASME A112.21.1M
- Collection:
- Drainage CO-200-RX Series
- End Connection 1:
- Push
- End Connections:
- Push
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cleanout
- Material:
- Cast Iron