8 x 8 x 6 in. Floor Mount Cast Iron Floor Sink
Drainage FS-720 Series 8 x 8 x 6 in. Floor Mount Cast Iron Floor Sink
Frequently Purchased Together
Product Details
Product Details
- Round
- No Hub
- Cast Iron
- Porcelain Enamel Coated Interior
Specifications
- ADA Compliant:
- No
- Collection:
- Drainage FS-720 Series
- Color Finish Category:
- Bronze Tones
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Sink Bowl Size:
- 8 in x 8 in x 6 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron