Chrome Plated 3/4 x 1 in. Female Threaded x Male Threaded 3/4 in. Wall Hydrant
Drainage HY-330 Chrome Plated 3/4 x 1 in. Female Threaded x Male Threaded 3/4 in. Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Moderate climate
- Key operated
- Vacuum breaker
- Nickel bronze box
- Hinged locking cover
- Commercial grade design and construction
- Anti-siphon
Specifications
- ASSE Standards:
- ASSE 1019-2004
- BAA Compliant:
- No
- Collection:
- Drainage HY-330
- Color Finish Name:
- Chrome Plated
- Depth:
- 2 in
- End Connection 1:
- Female Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Female Threaded x Male Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 3/4 in x 1 in
- Height:
- 25 in
- IAPMO Listed:
- Yes
- Material:
- Bronze
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Drainage
- Sillcock Type:
- Anti-siphon
- Valve Body Material:
- Bronze
- Valve Operator:
- Loose Key Handle
- Valve Size:
- 3/4 in x 1 in
- Wall Thickness:
- 4-1/4 in
- Width:
- 25 in