Chrome Plated 3/4 x 1 in. Male Threaded x SWT Wall Hydrant
Drainage HY-450 Series Chrome Plated 3/4 x 1 in. Male Threaded x SWT Wall Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Moderate climate
- Key operated
- Vacuum breaker
- Nickel bronze box
Specifications
- ASSE Standards:
- ASSE 1019 2004
- BAA Compliant:
- No
- Collection:
- Drainage HY-450 Series
- Color Finish Name:
- Chrome Plated
- Depth:
- 8 in
- End Connection 1:
- Female Threaded, Male Threaded
- End Connection 2:
- Male Threaded
- End Connections:
- Female Threaded;Male Threaded x Male Threaded
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 1 in x 3/4 in
- Height:
- 25 in
- IAPMO Listed:
- Yes
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Operator:
- Loose Key Handle
- Valve Seat Material:
- Bronze
- Valve Size:
- 4 in, 1 in
- Wall Thickness:
- 4-5/8 in
- Width:
- 25 in