This product requires certification to purchase.

2 in. Floor Drain with Square Strainer

You last purchased this on
 
Watts

FD-100-M Series 2 in. Floor Drain with Square Strainer

  • Fast #
  • Part #WFD102M6
  • Item #2016638
  • Manufacturer Part #FD-102-M6
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

FD-100-M Series 2 in. Floor Drain with Square Strainer

  • Fast #
  • Part #WFD102M6
  • Item #2016638
  • Manufacturer Part #FD-102-M6
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cast iron
  • Adjustable top
  • Nickel bronze strainer
  • Medium load rating
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Collection:
FD-100-M Series
Fits Pipe Size:
2 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
6 in
IAPMO Listed:
No