This product requires certification to purchase.

2 in. No Hub Cast Iron Nickel Bronze Floor Drain

You last purchased this on
 
Watts

Drainage FD15 Series 2 in. No Hub Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #WFD155R2NH
  • Item #2880941
  • Manufacturer Part #FD15-5R-2NH
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Drainage FD15 Series 2 in. No Hub Cast Iron Nickel Bronze Floor Drain

  • Fast #
  • Part #WFD155R2NH
  • Item #2880941
  • Manufacturer Part #FD15-5R-2NH
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Cast iron
  • Clamping collar
  • 2 inch no hub
  • Adjustable top
  • Requires Certification

Documents


Specifications

Adjustable:
Yes
Collection:
Drainage FD15 Series
Construction:
Non-Membrane
Drain Base Material:
Cast Iron
Drain Grate Material:
Brass
Fits Pipe Size:
2 in
Grate Color Finish:
Nickel Bronze
Grate Color Finish Category:
Bronze/Brass Tones
Grate Diameter:
5 in
Grate Shape:
Round
Outlet Type:
No Hub