3 in. Cast Iron Roof Drain
Drainage RD-100 Series 3 in. Cast Iron Roof Drain
Frequently Purchased Together
Product Details
Product Details
- Cast iron
- Flashing clamp
- Self-locking dome
- 3 inch no hub
Documents
Specifications
- Adjustable:
- No
- Collection:
- Drainage RD-100 Series
- Construction:
- Non-Membrane
- Diameter:
- 14 in
- Drain Base Height:
- 4 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8 in
- Drain Grate Material:
- Plastic
- End Connection 1:
- No Hub
- Fits Pipe Size:
- 3 in
- IAPMO Listed:
- No
- Width:
- 100 in