Drainage RD-940 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cast nickel bronze
- Anchor flange
- Countersunk mounting holes
- Push on
Specifications
- Collection:
- Drainage RD-940 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Nickel Bronze
- Diameter:
- 4 in
- End Connection 1:
- Push
- End Connections:
- Push
- Fits Pipe Size:
- 4 in
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Height:
- 100 in
- Length:
- 4 in
- Material:
- Cast Nickel Bronze