This product requires certification to purchase.

You last purchased this on
 
Watts

Drainage SS-SERIES

  • Fast #
  • Part #WSSA
  • Item #2395217
  • Manufacturer Part #8145635
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Drainage SS-SERIES

  • Fast #
  • Part #WSSA
  • Item #2395217
  • Manufacturer Part #8145635
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Stainless Steel Bellows
  • Male IPS Connection
  • Pre-Charged
  • 150 psi Working Pressure
  • Requires Certification

Specifications

ASSE Standards:
ASSE 1010
Application:
Commercial
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
3/4 in
Material:
Stainless Steel
Maximum Temperature:
300
Pressure - Maximum:
150 psi