1/2 in. F1960 x Male Sweat 100 psi Brass Adapter
F1960 1/2 in. F1960 x Male Sweat 100 psi Brass Adapter
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100 Pallet: 4500-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Product Details
- Manufactured from lead free brass
- For connecting copper pipe to PERT tubing
- For use with PERT tubing
- Provides a leak proof seal
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM F-1960
- Clean Bagged:
- No
- Collection:
- F1960
- End Connection 1:
- Socket Weld
- End Connection 2:
- Expansion Joint
- End Connections:
- Socket Weld x Expansion Joint
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 32
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- UL Listed:
- No
- Weight:
- 0.5 lb