8 in. No Hub Plastic Nickel Bronze Floor Drain
FD-100-A Series 8 in. No Hub Plastic Nickel Bronze Floor Drain
Frequently Purchased Together
Product Details
Product Details
- Cast iron
- Adjustable top
- Nickel bronze strainer
- Medium load rating
- Reversible clamping collar with primary and secondary weep holes
Specifications
- ANSI:
- A112.6.3-01
- ASME:
- ASME A112.21.1M
- Adjustable:
- Yes
- Collection:
- FD-100-A Series
- Construction:
- Non-Membrane
- Drain Base Height:
- 8 in
- Drain Base Material:
- Plastic
- Drain Base Material Type:
- ABS
- Drain Base Width:
- 8 in
- Drain Grate Material:
- Bronze/Brass
- Fits Pipe Size:
- 3 in
- Grate Color Finish:
- Nickel Bronze
- Grate Color Finish Category:
- Bronze/Brass Tones
- Grate Diameter:
- 5 in
- Grate Shape:
- Round
- IAPMO Listed:
- Yes
- Outlet Type:
- No Hub
- Trap Primer Connection:
- No
- UL Listed:
- Yes