3 in. No Hub Cast Iron Floor Drain
FD-100 Series 3 in. No Hub Cast Iron Floor Drain
-
Pick Up: 0 Available in Wichita, KS - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cast iron
- 3 inch no hub
- Clamping collar
- Weepholes
Documents
Specifications
- Adjustable:
- Yes
- Collection:
- FD-100 Series
- Drain Base Height:
- 8 in
- Drain Base Material:
- Cast Iron
- Drain Base Width:
- 8 in
- Fits Pipe Size:
- 3 in
- Grate Shape:
- Round
- IAPMO Listed:
- No
- Outlet Type:
- No Hub
- Trap Primer Connection:
- No
- UL Listed:
- Yes