2-1/2 x 9-39/50 in. Filter for PWDWRVWG2
FIL 2-1/2 x 9-39/50 in. Filter for PWDWRVWG2
-
Pick Up: 1 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- High quality sediment filter
- High quality carbon block filter
- Patented zero waste design saves water and saves the environment
- 5 microns filtration rating
-
Lead Law Compliant, Not Certified
Specifications
- Cartridge Type:
- Filter
- Collection:
- FIL
- Contaminant Removal:
- Sediment, Chlorine, Chemicals, Nitrates, Nitrite, Cysts, TDS
- Depth:
- 16 in
- Diameter:
- 2-1/2 in
- Filter Size:
- 2-1/2 in x 9-39/50 in
- Filtering Material:
- No
- Fits Model:
- PWDWRVWG2
- Height:
- 4 in
- Lead Law Compliance Level:
- Compliant Not Certified
- Maximum Temperature:
- 140
- Minimum Temperature:
- 40
- NSF Certified:
- No
- Package Quantity:
- Pack of 2
- UL Listed:
- No
- Width:
- 6 in