This product requires certification to purchase.

2-1/2 x 9-39/50 in. Filter for PWRO4

You last purchased this on
 
Watts

FIL 2-1/2 x 9-39/50 in. Filter for PWRO4

  • Fast #
  • Part #WPWFPK4RO4
  • Item #4304794
  • Manufacturer Part #7100115
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

FIL 2-1/2 x 9-39/50 in. Filter for PWRO4

  • Fast #
  • Part #WPWFPK4RO4
  • Item #4304794
  • Manufacturer Part #7100115
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High quality sediment filter
  • High quality carbon block filter
  • 50 gallons per day membrane
  • 11 in inline GAC filter
  • Requires Certification
  • Lead Law Compliant


Specifications

Cartridge Type:
Filter
Collection:
FIL
Contaminant Removal:
Sediment, Chlorine, Chemicals, Nitrates, Nitrite, Cysts, TDS
Depth:
16 in
Diameter:
2-1/2 in
Filter Size:
2-1/2 in x 9-39/50 in
Filtering Material:
No
Fits Model:
PWRO4
Height:
6 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Temperature:
140
Minimum Temperature:
40
NSF Certified:
No
Package Quantity:
Pack of 4
UL Listed:
No
Width:
10 in