This product requires certification to purchase.

Float 5/16 in. Copper Valve Repair Part

You last purchased this on
 
Watts

FLT-C Series Float 5/16 in. Copper Valve Repair Part

  • Fast #
  • Part #WKFLTC67
  • Item #1774248
  • Manufacturer Part #0780331
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

FLT-C Series Float 5/16 in. Copper Valve Repair Part

  • Fast #
  • Part #WKFLTC67
  • Item #1774248
  • Manufacturer Part #0780331
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Made of high grade copper
  • Firmly bonded overlapping joints
  • 3/8-16 thread connection
  • For heavy duty float valves
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ADA Compliant:
No
BAA Compliant:
No
Brand Model Compatibility:
VWA10018
Collection:
FLT-C Series
Depth:
6-1/5 in
Diameter:
6 in
End Connection 1:
FNPT
End Connections:
FNPT
FM Approved:
No
Fitting Size 1:
5/16 in
Fitting Sizes:
5/16 in
GSA Approved:
No
Height:
6-7/10 in
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Copper
Maximum Temperature:
200
NSF Certified:
No
Product Type:
Float
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Weight:
1.05 lb
Width:
6-3/10 in