6-13/16 x 6-13/16 x 3 x 2 in. No Hub Cast Iron Round Floor Sink
FS-700 Series 6-13/16 x 6-13/16 x 3 x 2 in. No Hub Cast Iron Round Floor Sink
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Cast iron
- 8 inch round
- 2 inch no hub
- PP dome bottom strainer
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Commercial, Sanitary
- BAA Compliant:
- No
- Collection:
- FS-700 Series
- Color Finish Category:
- Whites
- Depth:
- 4 in
- Drain Grate Material:
- Cast Iron
- End Connection 1:
- No Hub
- End Connections:
- No Hub
- Fits Pipe Size:
- 2 in
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in
- Grate Style:
- Full
- Height:
- 5 in
- Shape:
- Round
- Sink Bowl Size:
- 6-13/16 in x 6-13/16 in x 3 in
- Sink Depth:
- 5 in
- Sink Installation Type:
- Floor Mount
- Sink Material:
- Cast Iron
- Sink Size, Overall:
- 8 in x 8 in
- Strainer Style:
- Round
- Weight:
- 18.3 lb
- Width:
- 4 in