This product requires certification to purchase.

8 x 8 x 6 in. Push-On Floor Sink

You last purchased this on
 
Watts

FS-710 Series 8 x 8 x 6 in. Push-On Floor Sink

  • Fast #
  • Part #WFS713P
  • Item #5067144
  • Manufacturer Part #FS-713P
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

FS-710 Series 8 x 8 x 6 in. Push-On Floor Sink

  • Fast #
  • Part #WFS713P
  • Item #5067144
  • Manufacturer Part #FS-713P
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Loose set grate
  • Dome strainer
  • Porcelain enamel coated interior
  • Square
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Sanitary
Collection:
FS-710 Series
Color Finish Category:
Whites
End Connection 1:
Push
End Connections:
Push
Fits Pipe Size:
3 in
Shape:
Square
Sink Bowl Size:
7-11/16 in x 7-11/16 in x 6 in
Sink Depth:
8-3/8 in
Sink Installation Type:
Floor Mount
Sink Material:
Cast Iron
Sink Size, Overall:
8-1/8 in x 8-1/8 in