This product requires certification to purchase.

1/4 in. Three Stage Filtration System for Residential

You last purchased this on
 
Watts

Kwik-Change™ 1/4 in. Three Stage Filtration System for Residential

  • Fast #
  • Part #WPWDWUFKC3
  • Item #4272492
  • Manufacturer Part #7100106
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

Kwik-Change™ 1/4 in. Three Stage Filtration System for Residential

  • Fast #
  • Part #WPWDWUFKC3
  • Item #4272492
  • Manufacturer Part #7100106
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 1 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • On demand ultra filtration unit requires no storage tank
  • Hollow fiber membrane filters out particles as small as 1/5 of a micron
  • Chrome faucet
  • No waste filtration
  • Equipped with long reach faucet for easy fill
  • Kwik-Change™ cartridges are the fastest changeable cartridges on the market (30-second filter change out process)
  • 1/4 -turn pivot filter head makes for ease of accessibility and filter change, reduces the amount of tube connections for greater reliability and reduces leak potential
  • Cartridges connect to and disconnect from the unit by a simple 1/4 -turn
  • Space saving design installs under sink or in limited space
  • Double seal O-ring cartridges ensure system integrity
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
Capacity:
2000 gal
Collection:
Kwik-Change™
Connection Size:
1/4
Contaminant Removal:
Chlorine Taste, Odor, Particle
Depth:
4 in
Filtering Material:
Yes
Fits Model:
PWDWUFKC3
Height:
15 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
85 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
40 to 100 Deg F
Weight:
9 lb
Width:
10 in