7900 gal 2 gpm Single Stage Lead Filtration System for Residential
Kwik-Change™ 7900 gal 2 gpm Single Stage Lead Filtration System for Residential
-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Certified to reduce lead, cysts, chlorine, sediment, taste, and odor
- System comes complete with fittings & tubing required for a quick and easy standard installation
- Connects directly to most standard kitchen and bathroom faucets
- High capacity filter disconnects and connects from the unit by a simple quarter-turn
- High-flow system (2 gallons per minute)
- High capacity 0.5 micron carbon fiber filter (7900 gallons) for less frequent filter changes
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 42, ANSI 53
- Capacity:
- 7900 gal
- Cartridge Type:
- Replacement Cartridge
- Collection:
- Kwik-Change™
- Contaminant Removal:
- Chlorine, Cysts, Dirt, Lead, Odor, Rust, Sand, Sediment, Silt, Taste
- Filtering Material:
- Yes
- Filtering System:
- Point of Use
- Fits Model:
- PWDWHCL1
- Flow Rate:
- 2 gpm
- Height:
- 16-9/10 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 372, NSF 42, NSF 53
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Temperature Range:
- 35 to 100 Deg F
- Weight:
- 5.2 lb
- Width:
- 4-1/10 in