3/4 x 3/4 x 3/4 in. 400 psi Bronze Female Threaded Wye Strainer
LF777S 3/4 x 3/4 x 3/4 in. 400 psi Bronze Female Threaded Wye Strainer
Frequently Purchased Together
Product Details
Product Details
- Lead free
- Tapped retainer cap and closure plug
- Threaded end connections
- Wye pattern
Specifications
- BAA Compliant:
- Yes
- Collection:
- LF777S
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Sizes:
- 3/4 in
- Height:
- 2-5/16 in
- Length:
- 3-5/16 in
- Material:
- Bronze, Cast Copper Silicon Alloy, Stainless Steel
- Material Type:
- 304
- Maximum Temperature:
- 210
- Mesh Size:
- 20
- Origin:
- Domestic
- Pressure - High:
- 125, 400
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Gas, Liquid, Oil, Steam, Water
- Strainer Type:
- Wye
- UL Listed:
- No
- Valve Body Style:
- Y Pattern
- Width:
- 3 in