This product requires certification to purchase.

LFNP 3/8 LFCP-15 30-300PSI PR

You last purchased this on
 
Watts

LFCP-15 LFNP 3/8 LFCP-15 30-300PSI PR

  • Fast #
  • Part #WLFCP1530300PSI
  • Item #4827402
  • Manufacturer Part #0661-06
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Watts

LFCP-15 LFNP 3/8 LFCP-15 30-300PSI PR

  • Fast #
  • Part #WLFCP1530300PSI
  • Item #4827402
  • Manufacturer Part #0661-06
3.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 30 to 300 PSI adjustable range
  • Lead free brass body construction
  • Stainless steel trim
  • 400 PSI maximum working pressure
  • Requires Certification

Specifications

Brand Model Compatibility:
Copeland™ EABB-0200-CAB Compressors, Copeland™ EAC1-0150-TAC Compressors, Copeland™ EAC1-0150-TAD Compressors
Collection:
LFCP-15
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint x Ballcock
Material:
Carbon Steel
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Width:
1/2 in