This product requires certification to purchase.

1-1/4 in. Threaded Ductile Iron Automatic Control Valve

This product has been replaced by

1 1/4 IN THREADED PRESSURE REDUCING VALVE FULL PORT CLASSIC TYPE ARMORTEK EPOXY COATING Y-STRAINER ISOLATION COCKS
Watts 1 1/4 IN THREADED PRESSURE REDUCING VALVE FULL PORT CLASSIC TYPE ARMORTEK EPOXY COATING Y-STRAINER ISOLATION COCKS
Manufacturer Part #2GE00001
You last purchased this on
 
Watts

LFF115 1-1/4 in. Threaded Ductile Iron Automatic Control Valve

  • Fast #
  • Part #WLFF115H
  • Item #4827492
  • Manufacturer Part #VT200003
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

1 1/4 IN THREADED PRESSURE REDUCING VALVE FULL PORT CLASSIC TYPE ARMORTEK EPOXY COATING Y-STRAINER ISOLATION COCKS
Watts 1 1/4 IN THREADED PRESSURE REDUCING VALVE FULL PORT CLASSIC TYPE ARMORTEK EPOXY COATING Y-STRAINER ISOLATION COCKS
Manufacturer Part #2GE00001
Watts

LFF115 1-1/4 in. Threaded Ductile Iron Automatic Control Valve

  • Fast #
  • Part #WLFF115H
  • Item #4827492
  • Manufacturer Part #VT200003
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Globe pattern
  • NPT Threaded
  • Epoxy coated
  • Copper tubing/brass fittings
  • Requires Certification

Specifications

ASTM:
ASTM A-536
Collection:
LFF115
Depth:
23-3/5 in
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Height:
17-7/10 in
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
90 in
Material:
Ductile Iron
Maximum Temperature:
300
NSF:
NSF 61
NSF Certified:
Yes
Pressure Class:
150#
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Valve Body Material:
Cast Iron
Valve Body Style:
Globe
Valve Disc Material:
Rubber
Valve Seat Material:
Stainless Steel
Valve Size:
1-1/4 in
Valve Type:
Automatic Control Valve
Width:
15-7/10 in