3 in. Flanged Ductile Iron Automatic Control Valve
This product has been replaced by
Manufacturer Part #2GE00010
LFF115 3 in. Flanged Ductile Iron Automatic Control Valve
Product Details
Product Details
- Globe pattern
- Class 150 flanged
- Epoxy coated
- Copper tubing/brass fittings
Specifications
- Collection:
- LFF115
- Depth:
- 23 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 17 in
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 52 in
- Material:
- Ductile Iron
- Maximum Temperature:
- 160
- NSF Certified:
- No
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Valve Body Material:
- Cast Iron
- Valve Body Style:
- Globe
- Valve Disc Material:
- Rubber
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Bronze
- Valve Size:
- 3 in
- Valve Type:
- Automatic Control Valve
- Width:
- 15 in