3 in. Flanged Ductile Iron Automatic Control Valve
LFF115-74 3 in. Flanged Ductile Iron Automatic Control Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Globe pattern
- Class 150 flanged
- Epoxy coated
- Copper tubing/brass fittings
Specifications
- Collection:
- LFF115-74
- Depth:
- 25-1/2 in
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Height:
- 18 in
- Material:
- Ductile Iron
- NSF Certified:
- No
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Valve Body Style:
- Globe
- Valve Size:
- 3 in
- Valve Type:
- Automatic Control Valve
- Width:
- 22 in