This product requires certification to purchase.

1 in. 400 psi Cast Copper Silicon Alloy Double Union PEX Pressure Reducing Valve

You last purchased this on
 
Watts

LFN45B Series 1 in. 400 psi Cast Copper Silicon Alloy Double Union PEX Pressure Reducing Valve

Brand image
You last purchased this on
 
Watts

LFN45B Series 1 in. 400 psi Cast Copper Silicon Alloy Double Union PEX Pressure Reducing Valve

  • Fast #
  • Part #WLFN45BDUPEXPEXM1G
  • Item #4524909
  • Manufacturer Part #0125319
4 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Integral stainless steel strainer
  • Serviceable in line
  • Bypass feature controls thermal expansion pressure
  • Sealed spring cage on all models for accessible outdoor or pit installations
  • Lead-Free
  • Requires Certification

Specifications

ANSI:
ANSI A112.26.2
ASSE Standards:
ASSE 1003
CSA Certified:
Yes
Collection:
LFN45B Series
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Height:
6 in
IAPMO Listed:
Yes
ISO:
ISO 9001-2008
Lead Law Compliance Level:
Lead Free Not Certified, Approved for Non-Potable Water Applications
Length:
6-3/8 in
Material:
Copper Silicon Alloy
Maximum Temperature:
180
NSF:
NSF 61G
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Proposition 65:
WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
Valve Body Material:
Cast Copper Silicon Alloy
Valve Body Style:
Standard
Valve Disc Material:
Elastomer
Valve Port Opening:
Standard Port
Valve Seat Material:
Thermoplastic
Valve Size:
1 in
Valve Type:
Pressure Reducing Valve
Weight:
2 lb
Width:
5-63/100 in



Customers Also Bought
1–6 of 18 items
Part #WLFN45BM1DUPEXF
Item #4525429
4.8 out of 5 Customer Rating
Requires Certification
Part #PC144XXC
Item #7523806
4.8 out of 5 Customer Rating
Requires Certification
Part #WLFN55BM1DUSF
Item #3920344
4.2 out of 5 Customer Rating
Requires Certification
Part #JS10335
Item #7720913
5 out of 5 Customer Rating
Requires Certification
Part #PFX462F
Item #4393339
4.1 out of 5 Customer Rating
Requires Certification
Part #PFXQSP32C
Item #3877126
4.1 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WLFN45BM1USF
Item #3919975
5 out of 5 Customer Rating
Requires Certification
Part #WLFN45BM1U070F
Item #4631663
5 out of 5 Customer Rating
Requires Certification
Part #WLFN45BM1DUPEXF
Item #4525429
4.8 out of 5 Customer Rating
Requires Certification
Part #WLFN45BM1DUSG
Item #3919700
5 out of 5 Customer Rating
Requires Certification
Part #WLFN45BM1DUCPVCG
Item #4384668
3.6 out of 5 Customer Rating
Requires Certification
Part #WLF25AUBSDUZ3H
Item #3920659
4.1 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing